Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN HH228340-99401 TAPERED ROLLER BEARING
TIMKEN HH228340-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
References
timken:
HH228340/HH228310
rubix:
104A6609
ean:
0053893780870
Technical specifications
Inner diameter
12.65
mm
Outer diameter
254
mm
Width
77.788
mm
Product details
Technical specifications
Product details : TIMKEN HH228340-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Technical specifications
Attributes
Inner diameter
12.65
mm
Outer diameter
254
mm
Width
77.788
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,515.24
excl. VAT
/
Each
£
3,018.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 07087-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2474-20024 TAPERED ROLLER BEARING CONE
TIMKEN 18690-20024 TAPERED ROLLER BEARING CONE
TIMKEN 390A-99401 TAPERED ROLLER BEARING
TIMKEN 17119-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26822-20024 TAPERED ROLLER BEARING CUP
TIMKEN 1920-20024 TAPERED ROLLER BEARING CUP
TIMKEN M88010-20082 TAPERED ROLLER BEARING CUP
TIMKEN 98788-20024 TAPERED ROLLER BEARING CUP
TIMKEN 47679-20024 TAPERED ROLLER BEARING CONE
TIMKEN 29622DC-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN L420449-99401 TAPERED ROLLER BEARING
TIMKEN 453A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 74511X-40024 TAPERED ROLLER BEARING CONE
TIMKEN L910349-90402 TAPERED ROLLER BEARING