TIMKEN 6-20000 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:6
rubix:105A1599
manufacturer :100009894
ean:0053893000374
brand logo
brand logo
Technical specifications
Outer diameter44.45 mm
Width9.525 mm
See all Specifications

Product details : TIMKEN 6-20000 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Packaged dimensions (D x W x H)59,182x59,182x25,146 mm
Package weight34 g
Outer diameter44.45 mm
Width9.525 mm
Series5C
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
  • Usually arrives within 14 working days