TIMKEN 49522-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:49522
Rubix:397A7120
Manufacturer :100043168
EAN:0053893317557







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
Product details : TIMKEN 49522-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 392,4 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
| Weight | 1.1 kg |
| Series | 49500 |
| Material | steel (uncoated) |
| Type of bearing | tapered roller bearing outer ring (cup), ts (tapered single) |
| Basic dynamic load, axial - Ca | 28000 N |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- Usually arrives within 14 working days