TIMKEN H715332-99401 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:H715332/H715311
Rubix:133A8528
EAN:0053893662299




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Documents
Product details : TIMKEN H715332-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Cage | steel |
| Basic static load, axial - C0a | 405000 N |
| Basic dynamic load, axial - Ca | 67000 N |
Show UNSPSC/ECL@SS
£ 350.04 excl. VAT
/ Each
£ 420.05 incl. VAT
- Usually arrives within 14 working days