TIMKEN 495S-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 495
See technical informationReferences
Timken:495S
Rubix:105A4179
Manufacturer :100157922
EAN:0053893045757


Technical specifications
| Inner diameter | 71.437 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 30.16 mm |
Product details : TIMKEN 495S-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 1290 g |
| Inner diameter | 71.437 mm |
| Outer diameter | 136.53 mm |
| Width | 30.16 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 142.57 excl. VAT
/ Each
£ 171.08 incl. VAT
- Usually arrives within 14 working days




