References
Timken:LL217849/LL217810
Rubix:101A4583
EAN:0053893660066


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 15.083 mm |
Product details : TIMKEN LL217849-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 15.083 mm |
| Series | ll217800 |
| Cage | steel |
| Basic static load, axial - C0a | 88700 N |
| Basic dynamic load, axial - Ca | 8730 N |
Show UNSPSC/ECL@SS
£ 420.40 excl. VAT
/ Each
£ 504.48 incl. VAT
- Delivery usually within ( 7 ) days