TIMKEN 15113-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 15000
See technical informationReferences
Timken:15113
Rubix:106A1212
Manufacturer :100056338
EAN:0053893186061


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 20.64 mm |
Product details : TIMKEN 15113-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 176 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 63.5 mm |
| Width | 20.64 mm |
| Series | 15000 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 53900 N |
| Basic dynamic load, axial - Ca | 59900 N |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- Usually arrives within 14 working days




