References
Timken:HM218238/HM218210
Rubix:101A3503
EAN:0053893660080
Product details : TIMKEN HM218238-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 89.974 mm |
|---|---|
| Outer diameter | 146.975 mm |
| Width | 4 mm |
Show UNSPSC/ECL@SS
£ 317.46 excl. VAT
/ Each
£ 380.95 incl. VAT
- Delivery usually within ( 7 ) days

