References
FAG:NJ2313-E-XL-M1-C3
Rubix:214A9137
Manufacturer :0167356090030
EAN:4012801023634

Product details : FAG NJ2313-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x140x140 mm |
|---|---|
| Logistic Weight | 3650 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 262.61 excl. VAT
/ Each
£ 315.13 incl. VAT
- Delivery usually within ( 7 ) days
