References
Cooper:02B80MMEX
Rubix:103A4554





Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 169.86 mm |
| Width | 48.4 mm |
Documents
Product details : COOPER 02B80MEX SPLIT ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 169.86 mm |
| Width | 48.4 mm |
| Reference speed | 2520 rpm |
Show UNSPSC/ECL@SS
£ 611.04 excl. VAT
/ Each
£ 733.25 incl. VAT
- In stock: Next day delivery