References
RHP:MRJ6EM
Rubix:158A9415
Manufacturer :MRJ6EM R


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 304.8 mm |
| Width | 57.15 mm |
Product details : RHP CYLIND ROLLR BEARING MRJ6EM
An Imperial MRJ Type Cylindrical Roller Bearing are ideal for applications where there is heavy impact or radial loading. Due their construction they can be very accurately machined and hence are also used in high speed applications. An additional feature of these bearings is that they have a separable inner and outer ring due to which mounting and dismounting is very easy
Strengths
Accept high speeds
No axial location
Light and medium series available
High Radial Load Capacity
No axial location
Light and medium series available
High Radial Load Capacity
Applications
Used in machine tools
Transmissions
Vibration machines
As wheelset bearings for rail vehicles
Transmissions
Vibration machines
As wheelset bearings for rail vehicles
Technical specifications
Attributes
| Logistic Weight | 28120 g |
|---|---|
| Inner diameter | 152.4 mm |
| Outer diameter | 304.8 mm |
| Width | 57.15 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3,063.39 excl. VAT
/ Each
£ 3,676.07 incl. VAT
- Usually arrives within 14 working days