NTN NU2207 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2207
See technical informationReferences
NTN:NU2207
Rubix:205A6385
EAN:4547359140682



Product details : NTN NU2207 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x23 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.50 excl. VAT
/ Each
£ 40.20 incl. VAT
- Delivery usually within ( 3 ) days
