References
INA:SL185013-A
Rubix:105A1428
Manufacturer :0002686400000
EAN:4012802418071

Product details : INA SL185013-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x100x100 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 197000 N |
Show UNSPSC/ECL@SS
£ 213.28 excl. VAT
/ Each
£ 255.94 incl. VAT
- Delivery usually within ( 7 ) days
