Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistics dimensions (L x W x H) | 114x340x340 mm |
---|---|
Logistic Weight | 51530 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-m1 |
Material | steel |
Cage | brass |
Reference speed | 1350 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 1800000 N |
Basic dynamic load, radial - Cr | 1300000 N |
Usually arrives within 14 working days