References
Renold:GY08B2S30I
Rubix:171A4952

Product details : RENOLD SYNERGY GY08B2S30 DUPLEX DOUBLE CRANK LINK
Technical specifications
Attributes
| Logistic Weight | 0,06 g |
|---|---|
| Chain | gy08b2 |
| Chain pitch | 12.7 mm |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
- In stock: Next day delivery