SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSL100PTJP05
Rubix:230A4260
Product details : SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 82.61 excl. VAT
/ Each
£ 99.13 incl. VAT
- Usually arrives within 14 working days

