Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V72V125BNJB12
rubix:
230A3825
Technical specifications
Load capacity
140
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
140
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.83
excl. VAT
/
Each
£
22.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE CASTOR BK-SE-100K-1
POLYURETHANE BRAKED PLATE 100MM 300KG
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM