Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V71V100TRJP04
rubix:
230A3804
Technical specifications
Load capacity
100
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.50
excl. VAT
/
Each
£
9.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER BRAKED PLATE 100MM 200KG
BLICKLE BS-SPK100K HEAVY DUTY CASTOR FLANGED IRON WHEEL
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V50A100APJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
BLICKLE LOGTH127K SWIVEL CASTOR
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI