Deep groove ball bearing FAG 6302-RSR, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6302-RSR
Rubix:238A2009
Manufacturer :0167227600000
EAN:4012801165112

Product details : FAG 6302-RSR SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This FAG deep groove ball bearing is designed with a single row of balls, enabling it to primarily support radial loads while offering some tolerance for light axial loads. A sheet steel cage ensures uniform ball distribution and optimal stability during rotation. This bearing is equipped with a contact seal on one side, which protects the internal components from contaminants.
Maintenance:
One of the major advantages of this ball bearing is that it requires little maintenance. Thanks to its rubber seal, this bearing is protected against the ingress of dust, dirt, and moisture, which minimizes wear and extends the product’s service life. However, it is recommended to perform regular inspections to ensure that the seal remains in good condition and that internal lubrication is sufficient.
Sealing:
This FAG deep groove ball bearing is designed with a high-quality rubber seal. It plays a crucial role in preventing the entry of contaminants such as dust, debris, and moisture, which could otherwise damage the bearing’s internal components. Thanks to this sealing system, the bearing’s internal lubrication is better preserved, ensuring a longer service life and consistent performance.
Brand Information:
For decades, FAG has established itself as a leading player in the bearing industry, distinguished by its unparalleled expertise and unwavering commitment to innovation. The brand offers a comprehensive range of bearing solutions designed to meet the most specialized needs of a wide variety of industries.
This FAG deep groove ball bearing is designed with a single row of balls, enabling it to primarily support radial loads while offering some tolerance for light axial loads. A sheet steel cage ensures uniform ball distribution and optimal stability during rotation. This bearing is equipped with a contact seal on one side, which protects the internal components from contaminants.
Maintenance:
One of the major advantages of this ball bearing is that it requires little maintenance. Thanks to its rubber seal, this bearing is protected against the ingress of dust, dirt, and moisture, which minimizes wear and extends the product’s service life. However, it is recommended to perform regular inspections to ensure that the seal remains in good condition and that internal lubrication is sufficient.
Sealing:
This FAG deep groove ball bearing is designed with a high-quality rubber seal. It plays a crucial role in preventing the entry of contaminants such as dust, debris, and moisture, which could otherwise damage the bearing’s internal components. Thanks to this sealing system, the bearing’s internal lubrication is better preserved, ensuring a longer service life and consistent performance.
Brand Information:
For decades, FAG has established itself as a leading player in the bearing industry, distinguished by its unparalleled expertise and unwavering commitment to innovation. The brand offers a comprehensive range of bearing solutions designed to meet the most specialized needs of a wide variety of industries.
Strengths
• Wear resistance: suitable for applications with heavy loads.
• Load capacity: withstands radial and axial loads.
• Smooth and quiet operation: high precision and ease of use.
• Long-lasting protection against contamination: long service life in various environments.
• Compact and efficient design: easy integration into various systems.
• Load capacity: withstands radial and axial loads.
• Smooth and quiet operation: high precision and ease of use.
• Long-lasting protection against contamination: long service life in various environments.
• Compact and efficient design: easy integration into various systems.
Applications
• Machine tools
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 63..-rsr |
| Material | steel |
| Limit speed | 11300 rpm |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 12000 N |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Usually arrives within 14 working days
