Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB1420-E40
rubix:
274A7371
manufacturer :
0979561550000
ean:
4064327937858
Technical specifications
Inner diameter
14
mm
Outer diameter
16
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
14
mm
Outer diameter
16
mm
Width
20
mm
Series
egb
Material
metal;polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF BUSHING PCM 404430 E
SKF PLAIN BEARING PCM 404450 E
INA EGB13060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PLAIN BEARING PCM 252825 E
SKF PCM 606560 M STRAIGHT BUSHING
SKF PCM 13013560 E STRAIGHT BUSHING
SKF PWM758590:SKF STRAIGHT BUSHING
INA EGB1212-E40-B-Y BUSH
INA EGB7050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PSM 354540 A51 STRAIGHT BUSHING
SKF PCM 808540 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 101220 M
SKF PCM 101212 E STRAIGHT BUSHING
INA EGB2015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH