INA EGB1620-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:EGB1620-E40-Z
INA:EGB1620-E40
Rubix:274A7378
Manufacturer :0979144950000
EAN:4064327953469

Product details : INA EGB1620-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 18 mm |
| Width | 20 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ 100 pieces
£ 115.20 incl. VAT
- Usually arrives within 14 working days
