Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB2530-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB2530-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB2530-E40
rubix:
274A7390
manufacturer :
0979197560000
ean:
4064327953605
Technical specifications
Inner diameter
25
mm
Outer diameter
28
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB2530-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
28
mm
Width
30
mm
Series
EGB
Material
Metal;Polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA EGB6040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 758060 M STRAIGHT BUSHING
SKF PRM 808540 STRAIGHT BUSHING
INA EGB3025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PWM758590:SKF STRAIGHT BUSHING
INA EGB2520-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF BUSHING PCM 404430 E
SKF PSM061006A51 PLAIN BUSH
SKF PRMF 303430 FLANGED BUSHING
INA EGB1220-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB80100-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB10560-E40-Y PLAIN BUSH 105 X 110 X 60
INA EGB2425-E40 BUSH
SKF PSM 121812 A51 STRAIGHT BUSHING