SKF PSM 141814 A51 SINTERED BRONZE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PSM 141814 A51
Rubix:420A5690
Manufacturer :160581
EAN:7316571789118

Product details : SKF PSM 141814 A51 SINTERED BRONZE STRAIGHT BUSHING
SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 14 mm |
| Series | psm |
| Material | sintered bronze |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days
