Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 10.0 C40710.0
DORMER HSCO-XP PMX CUTTER 10.0 C40710.0
HSS miller Dormer
References
dormer:
C40710.0
rubix:
1070396
ean:
7320760068816
Technical specifications
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 10.0 C40710.0
Technical specifications
Attributes
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
22
mm
Total length
72
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.00
excl. VAT
/
Each
£
64.80
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO-XP PMX CUTTER 12.0 C40712.0
DORMER HSCO TICN PMX CUTTER 9.0 C9229.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 2 867449
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 8 867506
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 12 867482
PRESTO 12.00MM X 12MM 4FLT FLT/SH COB ISO STD E/MILL DIN 844
DORMER HSCO TICN CUTTER 20.0 C42820.0
PRESTO SCREW SHANK NS END MILL 1.1/8 X 1 INCH 6 FLUTE HSS BS 122/4
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 8 867493
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 20 867473
DORMER C49218.0 END MILL 18.00 MM 5984949
DORMER C24726.0 END MILL 26.00 MM 5984840
DORMER C2476.0 END MILL 6.00 MM 5984747
DORMER HSCO-XP SUPER-R CUTTER 15.0 C29515.0