References
Roebuck:879953
Rubix:209A7570
EAN:3660338334290

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM ROUND BASTARD 879953
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Type of cut | bastard |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery
