Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 10 SQUARE SECOND
ROEBUCK ENGINEERS FILE 10 SQUARE SECOND
Square Files
References
roebuck:
4972075
rubix:
218088
Technical specifications
Shape
Square
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 10 SQUARE SECOND
For slots and keyways, tapers slightly to a point.
Double cut on all four sides.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
250
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-210-06-3-2 6IN 1/2 ROUND WITH HANDLE CUT 3
BAHCO 625 ERGO PRECISION PAINT SCRAPER WITH 2 COMPONENT HANDLE 25MM
BAHCO 1-230-06-3-0 6IN ROUND FILE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
ECLIPSE THREE 96A SQUARE SCRAPER
BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
BAHCO 1-170-08-3-2 8IN 3 SQUARE WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
FACOM RASP 2ND CUT RAB.DRDMD250EMA
ROEBUCK HANDLED ENG FILE 12 INCH FLAT SMOOTH EFH0273
BAHCO 1-210-10-2-2 10IN 1/2 ROUND WITH HANDLE CUT2
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2 880015
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
BAHCO 1-100-06-3-0 6IN HAND FILE CUT 3