Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HAND NEEDLE FILE 14CM CUT 2
ROEBUCK HAND NEEDLE FILE 14CM CUT 2
Needle file
References
roebuck:
4968925
rubix:
010823
Technical specifications
Shape
Other
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HAND NEEDLE FILE 14CM CUT 2
140mm 5½in
Technical specifications
Attributes
Shape
Other
Length
140
mm
Type of cut
Hand
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
BAHCO 2-300-14-4-0 14CM HAND NEEDLE FILE CUT 4
GEDORE 8701 2-8 FLAT FILE
ROEBUCK ENGINEERS FILE 200MM HALF ROUND SMOOTH 879975
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 250MM
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK ENGINEERS FILE 6 INCH SQUARE SMOOTH 879987
ECLIPSE BEARING SCRAPER 100MM 2584
ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES
ROEBUCK ENGINEERS FILE 6 KNIFE SECOND
FACOM 235.J1PB FACOM STAINLESS STEEL RAZOR BLADE, 3 PIECE
ROEBUCK HANDLED ENGINEERS FILE 12 INCH SQUARE SECOND
FACOM FILE ROND 250*8 5 RD.MD250SR