BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2


File 2-210

References
bahco:1-210-12-2-0
rubix:116A0290
ean:7311518020200
brand logo
brand logo
Technical specifications
Shapehalf-round
Length300 mm
See all Specifications

Product details : BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2


For filing hollow and flat surfaces and large holes. Suitable for deburring. Shape: tapered towards the point. 4" and 6" strongly tapered; 8" and longer less tapered. Double cut. Cuts: 1 = basterd, 2 = semi-sweet, 3 = sweet.

Strengths

•For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled

Technical specifications


Attributes
Logistic Weight440 g
Shapehalf-round
Length300 mm
Model1-210
Type of cutsecond
Section300x30 mm
Show UNSPSC/ECL@SS
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
  • Usually arrives within 14 working days