References
Bahco:168-8-4.0-1P
Rubix:401A4592
EAN:7311518152352

Product details : BAHCS532 168-8-4.0-1P CHAINSAW FILE
Round chainsaw file for sharpening of the cutting tooth on the saw chain
Each file is packed in a skin pack which can be reused as a protective sleeve
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Each file is packed in a skin pack which can be reused as a protective sleeve
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Strengths
Round Chainsaw Files - 12 x 1 Pck
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Shape | round |
| Length | 200 mm |
| Handle | without |
| Section | 4 mm |
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
- Usually arrives within 14 working days
