BAHCO 1-106-12-1-2 12IN OBERG CUT WITH HANDLE
Oberg Cut - Bastard
See technical informationSee documentsReferences
Bahco:1-106-12-1-2
Rubix:016904
EAN:7311518295615

Documents
Product details : BAHCO 1-106-12-1-2 12IN OBERG CUT WITH HANDLE
Special single cut file with chipbreaker, providing a high material removal rate whilst providing an excellent finish.
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Shape | flat |
| Length | 300 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 30 mm |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- Delivery usually within ( 14 ) days
