References
Draper:60204
Rubix:382A4659
Manufacturer :60204
EAN:5010559602049

Product details : DRAPER 60204 250MM HAND FILE-BASTARD (12)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard cut |
Show UNSPSC/ECL@SS
£ 73.08 excl. VAT
/ Each
£ 87.70 incl. VAT
- Delivery usually within ( 7 ) days
