SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X10 PH2 9091235 10
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOPH3,5X10EFA2
Rubix:268A9931
Manufacturer :9091235 10
EAN:4043377218407


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X10 PH2 9091235 10
Pan head screws for thermo plastics A2 3,5X10 PH2
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ 500 pieces
£ 19.14 incl. VAT
- Usually arrives within 14 working days
Length
10 mm