SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2X20 TX6
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX2X20EFA2
Rubix:269A1376
Manufacturer :91912T20 20
EAN:4043377408792


Technical specifications
| Length | 20 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2X20 TX6
Pan head screws for thermo plastics with flange A2 2X20 T6
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ 500 pieces
£ 25.56 incl. VAT
- Usually arrives within 14 working days
Length
20 mm