SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 5X35 TX20 90912T50 35
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX5X35EFA2
Rubix:269A0015
Manufacturer :90912T50 35
EAN:4043377408587


Technical specifications
| Length | 35 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 5X35 TX20 90912T50 35
Pan head screws for thermo plastics A2 5X35 T20
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ 200 pieces
£ 25.18 incl. VAT
- Usually arrives within 14 working days
Length
35 mm