SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2.5X6 TX8
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX2,5X6EFA2
Rubix:269A1370
Manufacturer :91912T25 6
EAN:4043377408808


Technical specifications
| Length | 6 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2.5X6 TX8
Pan head screws for thermo plastics with flange A2 2,5X6 T8
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ 500 pieces
£ 23.70 incl. VAT
- Usually arrives within 14 working days
Length
6 mm