Round-head socket screws for thermoplastics
Length | 10 mm |
---|---|
Material/finishing | Stainless steel A2 |
Standard | Art. 9191 |
Length | 10 mm |
---|---|
Material/finishing | Stainless steel A2 |
Standard | Art. 9191 |
Thread surface | Total |
Shape of head | Rounded |
Type of imprint | Torx |
Imprint size | TX8 |
Type of threading | Thermoplastic |
Threading diameter | 2.5 mm |
Usually arrives within 14 working days