SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 3.5X35 TX15
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX3,5X35EFA2
Rubix:269A1388
Manufacturer :91912T35 35
EAN:4043377408938


Technical specifications
| Length | 35 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 3.5X35 TX15
Pan head screws for thermo plastics with flange A2 3,5X35 T15
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 41.40 excl. VAT
/ 500 pieces
£ 49.68 incl. VAT
- Usually arrives within 14 working days
Length
35 mm