SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 6X14 TX25
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX6X14EFA2
Rubix:269A1430
Manufacturer :91912T60 14
EAN:4043377409171


Technical specifications
| Length | 14 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 6X14 TX25
Pan head screws for thermo plastics with flange A2 6X14 T25
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
| Type of threading | thermoplastic |
| Threading diameter | 6 mm |
| Standard | non-standard |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 62.75 excl. VAT
/ 500 pieces
£ 75.30 incl. VAT
- Usually arrives within 14 working days
Length
14 mm