SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 5X25 TX20
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX5X25EFA2
Rubix:269A1424
Manufacturer :91912T50 25
EAN:4043377409119


Technical specifications
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 5X25 TX20
Pan head screws for thermo plastics with flange A2 5X25 T20
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ 200 pieces
£ 31.10 incl. VAT
- Usually arrives within 14 working days
Length
25 mm