SKF BS Roller Chain Stainless Steel B-SS-Series
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Chain | 05B-1 |
Logistic Weight | 1 000 g |
---|---|
Chain pitch | 8 mm |
Profile | Simplex (1) |
Chain | 05B-1 |
Chain length | 5000 mm |
Material | Stainless Steel |
Plate height | 7.1 mm |
Plate thickness | 0.8 mm |
Usually arrives within 14 working days