BS Connecting Link
Chain | 32B-1 |
---|---|
Chain pitch | 50.8 mm |
Profile | Simplex (1) |
Chain | 32B-1 |
---|---|
Chain pitch | 50.8 mm |
Profile | Simplex (1) |
Inner width min. | 50.8 mm |
Roller diameter | 29.21 mm |
Plate height | 42.3 mm |
Plate thickness | 8.5 mm |
Pin length | 70 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days