RS28B-3 Tsubaki BS GT4 Winner two pitch offset link
Chain | 28B32POL |
---|---|
Chain pitch | 44.45 mm |
Logistic Weight | 2505 g |
---|---|
Chain | 28B32POL |
Chain pitch | 44.45 mm |
Weight | 2505 g |
Inner width min. | 30.99 mm |
Roller diameter | 27.94 mm |
Pin length | 195.9 mm |
Plate type | Round |
Usually arrives within 14 working days