References
Regina:26/0140
Rubix:218A4496


Technical specifications
| Chain | roller chain |
|---|---|
| Chain pitch | 19.05 mm |
| Material | carbon steel;stainless steel |
Documents
Product details : REGINA 26/0140 SPRING CLIP CONN LINK
CONN.LK M26 CHAIN 140 .( ISO 12B-1)
The connecting link is a cottered pin link which is used to connect the end sides of a riveted chain so to form an endless chain
Strengths
The connecting link is a cottered pin link which is used to connect the end sides of a riveted chain so to form an endless chain
Applications
ACCESSORIES
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Chain | roller chain |
| Chain pitch | 19.05 mm |
| Material | carbon steel;stainless steel |
| Roller diameter | 12.07 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
- Usually arrives within 14 working days