References
Mecaline:MDJ.08B3
Rubix:237A3328
Manufacturer :875399
EAN:3660338289866

Documents
Product details : MECALINE 875399 08B-3 TRIPLEX CONN LINK
Connecting Link for Roller Chain
08B3 Triplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 08b-3 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Roller diameter | 8.51 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ 3 pieces
£ 1.40 incl. VAT
- In stock: Next day delivery
