US design roller chain Renold
Chain pitch | 12.7 mm |
---|---|
Chain length | 3048 mm |
Profile | Simplex (1) |
Chain pitch | 12.7 mm |
---|---|
Chain length | 3048 mm |
Profile | Simplex (1) |
Chain | ASA 40-1 |
ISO code | 08A-1 |
Inner width min. | 7.85 mm |
Roller diameter | 7.92 mm |
Pin length | 16.4 mm |
Tensile strength min. | 10.69 kN |
Plate height | 11.2 mm |
Plate thickness | 1.55 mm |
Plate type | Round |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days