ANSI G8 Standard Roller Chain
Chain pitch | 31.75 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 12310 g |
---|---|
Chain pitch | 31.75 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 100-1 |
ISO code | 20A-1 |
Weight | 12.31 kg |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 43.7 mm |
Tensile strength min. | 107 kN |
Plate height | 30.1 mm |
Plate thickness | 4 mm |
Inner link width | 19.05 mm |
Plate type | Round |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days