TSUBAKI 2201080010-M RS80-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN MTR
ANSI Lambda Chain
See technical informationReferences
Tsubaki:RSD80 LAMBDA 1 RP (P=1'')
Rubix:267A4305
Manufacturer :2201080010-M
EAN:8718472093841

Product details : TSUBAKI 2201080010-M RS80-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN MTR
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 16a-1 |
| Material | oil-impregnated sintered bushings; coated pin (lube-free) |
| Series | rsd80 lambda (drive chain-serie) |
| Weight | 8.44 kg |
| Standard | ANSI/DIN 8188 COMPATIBLE DRIVE CHAIN |
| Pin length | 20.25 mm |
| Tensile strength min. | 71.6 kN |
| Plate height | 24.1 mm |
| Plate type | flat |
| Chain length | 3.05 m |
| Chain | asa 80-1 |
Show UNSPSC/ECL@SS
£ 170.46 excl. VAT
/ Each
£ 204.55 incl. VAT
- Usually arrives within 14 working days