BS Offset Link for straight sided chain
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 18.4 mm |
Material | Carbon steel |
Plate type | Straight |
Usually arrives within 14 working days