SKF ANSI Roller Chain RIV 1SS Series
Chain pitch | 19.05 mm |
---|---|
Chain length | 5000 mm |
Profile | Simplex (1) |
Logistic Weight | 7 550 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 5000 mm |
Profile | Simplex (1) |
Chain | ASA 60-1 |
ISO code | 12A-1 |
Material | Stainless Steel |
Inner width min. | 12.57 mm |
Plate height | 18 mm |
Plate thickness | 2.42 mm |
Usually arrives within 14 working days