ANSI G8 Standard Roller Chain
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 mm |
Profile | simplex (1) |
Logistic Weight | 1082 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 mm |
Profile | simplex (1) |
Chain | asa 35-1 |
ISO code | 06c-1 |
Weight | 1082 kg |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 13.5 mm |
Tensile strength min. | 9.81 kN |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Inner link width | 4.78 mm |
Plate type | round |
Chain pin diameter | 3.59 mm |
In stock: Next day delivery